Field, For Angle Grinders
- Mfr # 621706-3
- Zoro # G8682161
product price:Â
$
29.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
Angle Grinders
Fits Brand
Makita
For Use With Mfr. Model Number
9557NB, 9557PB, 9558PB
Compatible with Manufacturer Part Number
GA4570
Features
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 621706-3
- Zoro #
- G8682161
- UPC #
- -
- Country of Origin
- China
- Item
- Field
- For Use With
- Angle Grinders
- Fits Brand
- Makita
- For Use With Mfr. Model Number
- 9557NB, 9557PB, 9558PB
- Compatible with Manufacturer Part Number
- GA4570
- Features
- 115V
- Compatible Manufacturer Part Number
- GA4570
- Application
- Replacement Part
- Accessory Type
- Field
- Compatible Product Type
- Angle Grinders
Description
Field, For Use With Angle Grinders, Compatible with Manufacturer Part Number GA4570, Compatible Grainger Part Number 14F046, 14F048, 4AYX9, Application Replacement Part, Features 115V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.