Zoro Homepage

Flexible Anti-Static Hose, 1" x 39"

  • Mfr # 143787-2

  • Zoro # G6293570


product price: $49.15
/ea

Key Features

Hose Dia.
1 in
Color
Black
Material
Plastic
Fits Vacuum Brand
Makita
For Vacuum Type
Backpack Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143787-2
Zoro #
G6293570
UPC #
088381485838
Country of Origin
China

Dimensions

Hose Dia.
1 in
Hose Length
3 ft

Details

Color
Black
Material
Plastic
Fits Vacuum Brand
Makita
For Vacuum Type
Backpack Vacuum
Item
Vacuum Hose
For Use With
Mfr. No. XCV05Z
Fits Vacuum Models
XCV05PT, XCV05Z, XCV09PT, XCV09Z
Hose Product Grouping
Vacuum Hose

Description

Vacuum Hose, Hose Dia. 1 in, Hose Length 3 ft, Material Plastic, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Makita(R), Fits Vacuum Models XCV05PT, XCV05Z, XCV09PT, XCV09Z, Color Black, Includes Flexible Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.