Shop MAKITA
See all product information
Create Account
Flexible Hose
Mfr # A-34235
Zoro # G323785728
product price:Â
$
53.65
/ea
Key Features
Hose Length
59 in
ESD Rating
Not Rated
Color
Black
Material
Not Rated
Hose Dia.
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-34235
- Zoro #
- G323785728
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Hose Length
- 59 in
- Hose Dia.
- 1 in
Details
- Item
- Flexible Hose
- ESD Rating
- Not Rated
- Color
- Black
- Material
- Not Rated
- Fits Vacuum Models
- GCV06Z
Description
Hose Dia. 1 in, Hose Length 59 in, Material Not Rated, For Vacuum Type Backpack Vacuum, Fits Vacuum Models GCV06Z, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.