Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Nozzle

  • Mfr # 123486-2

  • Zoro # G6293555


product price: $22.19
/ea

Key Features

Attachment Dia.
2"
Material
Steel
Length
6 in
Width
2 in
For Hose Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
123486-2
Zoro #
G6293555
UPC #
088381485852
Country of Origin
China

Dimensions

Attachment Dia.
2"
Length
6 in
Width
2 in
For Hose Diameter
1 in
Depth
2 in
Diameter
1 in

Details

Material
Steel
Fits Vacuum Brand
Makita
For Vacuum Type
Backpack Vacuum, Canister Vacuum
For Use With
Mfr. No. XLC02
Item
Floor Tools and Nozzles
Fits Vacuum Models
XLC02ZW
Attachment Product Grouping
Floor Tools and Nozzles

Description

Floor Tools and Nozzles, For Hose Diameter 1 in, Material Plastic, Length 6 in, Width 2 in, Depth 2 in, Diameter 1 in, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Makita, Fits Vacuum Models XLC02ZW, Includes Floor Nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.