Floor Nozzle
Mfr # 195551-7
Zoro # G3929105
product price: $64.15
/eaKey Features
Material
Plastic
Length
10 in
Width
12 1/2 in
For Hose Diameter
1 in
Fits Vacuum Brand
Makita
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
195551-7
Zoro #
G3929105
UPC #
088381370394
Country of Origin
China
Dimensions
Length
10 in
Width
12 1/2 in
For Hose Diameter
1 in
Diameter
1 1/4 in
Depth
1 1/2 in
Details
Material
Plastic
Fits Vacuum Brand
Makita
For Vacuum Type
Upright Vacuum
Fits Models
XCV Series Canister Vacuums/Dust Extractors
Item
Floor Nozzle
Attachment Product Grouping
Floor Tools and Nozzles
Description
Floor Tools and Nozzles, For Hose Diameter 1 in, Material Plastic, Length 10 in, Width 12 1/2 in, Depth 1 1/2 in, Diameter 1 1/4 in, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Makita, Fits Vacuum Models XCV04PT, XCV04Z, XCV11T, XCV11Z, XCV12PTX, XCV12ZX, XCV22PTU, XCV22ZU, XCV23Z, XCV24ZX, XCV25ZUX, Includes Floor Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.