Zoro Homepage

Floor Tools and Nozzles, Plastic, 6" L

  • Mfr # 413770-6

  • Zoro # G614868048


product price: $6.15
/ea

Key Features

Material
Plastic
Length
6 in
Width
1 1/4 in
For Hose Diameter
1 1/4 in
Fits Vacuum Brand
Makita
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
413770-6
Zoro #
G614868048
UPC #
-
Country of Origin
China

Dimensions

Length
6 in
Width
1 1/4 in
For Hose Diameter
1 1/4 in
Depth
6 1/4 in
Diameter
1 3/16 in

Details

Material
Plastic
Fits Vacuum Brand
Makita
For Vacuum Type
Compact Vacuum
Item
Crevice Tool
Includes
Crevice Nozzle
Fits Vacuum Models
GLC02R1
Attachment Product Grouping
Crevice Tools

Description

Vacuum Cleaner Attachments

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.