Floor Tools and Nozzles, Plastic, 9" L
Mfr # 127828-2
Zoro # G314868102
product price: $22.84
/eaKey Features
Material
Plastic
Length
9 in
Width
9 in
For Hose Diameter
1 1/4 in
Fits Vacuum Brand
Makita
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127828-2
Zoro #
G314868102
UPC #
-
Country of Origin
China
Dimensions
Length
9 in
Width
9 in
For Hose Diameter
1 1/4 in
Depth
2 3/8 in
Diameter
1 3/16 in
Details
Material
Plastic
Fits Vacuum Brand
Makita
For Vacuum Type
Compact Vacuum
Attachment Product Grouping
Floor Tools and Nozzles
Includes
Floor Nozzle
Item
Floor Tools and Nozzles
Description
Vacuum Cleaner Attachments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.