Makita
GRINDER ANGLE 6" 13A 10000RPM 5/8"-11
- Zoro #: G902127536
- Mfr #: MP9566PC
Key Features
- Promotion Restriction: Not eligible for promotion
$245.29
Subtotal: $245.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Makita #MP9566PC Specifications
- Zoro #: G902127536
- Mfr #: MP9566PC
- UPC #: 883810851822
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): Unknown
Reviews of Makita #MP9566PC
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MAKITA 4" Rubber Backing Pad 743009-6
- MAKITA 9" Angle Grinder, 15.0A, Trigger, AC/DC GA9031Y
- MAKITA ANGLE GRINDER NO LOCK 9" MPGA9060
- MAKITA Angle Grinder 4 1/2" /5", 11.0 A, Paddle GA5053R
- MAKITA 6" SJSâ„¢ Cut-Off/Angle Grinder, 13.0A, Paddle 9566PC
- MAKITA 412 Angle Grinder 9557PB
- MAKITA Makita 682566-8 Cord Guard 10 682566-8
- MAKITA GRINDER ANGLE 5" 10.5AMP 11000RPM MPGA5020
- MAKITA Makita 682564-2 Cord Guard 682564-2
- ATD TOOLS INC ATD Tools ATD-10504 8-Amp 4.5 Trigger Grip Angle Grinder ATD-10504
- PFERD 4-1/2" CC-GRIND-SOLID - 7/8" A.H. - SGP INOX VICTOGRAIN-COOL 10PK 61240
- Makita Grinders & Accessories