Shop All Angle Grinders & Accessories
Milwaukee Tool
Cordless Angle Grinder Kit, Paddle Switch
Mfr # 2485-22, 48-11-2460
Zoro # G3723274
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Dia. 4 1/2 in
- Switch Type Paddle
- Voltage 12V DC
- No Load RPM 25,000
Product Information
- Brand Milwaukee Tool
- MFR # 2485-22, 48-11-2460
- Zoro # G3723274
- Country of Origin Multiple
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4 1/2 in |
Tool Length | 7-13/16 in |
Spindle Thread Size | 5/8 in-11 |
Details
Description
Angle Grinder Kit, Voltage 12V DC, Brushless Motor Yes, Battery Capacity 2.0 Ah, Switch Type Paddle, Lock-Off Switch No, Lock-On Switch No, Spindle Thread Size 5/8 in-11, Anti-Restart Technology No, Anti-Kickback Clutch Type None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 In Dr. Hex Bit Socket 13Mm, W32983 (W32983)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 7/8" x 3" (HMY.7/8)
- TENG TOOLS 2 In 1 Telescopic Magnetic Pick Up Pen - 585MP (585MP)
- KIPP Adjustable Handle Size: 4, , M12, Plastic, Green RAL 6032, Comp: Steel (K0269.41286)
- MILWAUKEE TOOL M18 FUEL 5 in. Flathead Braking Grinder with Lock-On Slide Switch (Tool Only) (2887-20)
- MILWAUKEE TOOL 11 Amp 4-1/2" Small Angle Grinder w/Slide Lock-On Switch (6146-33)
- MILWAUKEE TOOL 11 Amp Corded 4-1/2" Small Angle Grinder Paddle No-Lock (6141-31)
- MILWAUKEE TOOL Cordless Angle Grinder Kit, 5.5 lb (48-11-1852, 2880-20)
- MILWAUKEE TOOL 7.0 AMP 4-1/2" Small Angle Grinder (6130-33)
- MILWAUKEE TOOL Vacuum Assisted Dust Extractor (5261-DE)
- BOSCH Angle Grinder, 10 A, Barrel Grip, 4.5 lb (GWX10-45E)
- Milwaukee Tool Grinders & Accessories