Zoro Homepage

Guide Bar, 10" L, 3/8" LP Pitch, .043" ga.

  • Mfr # E-00044

  • Zoro # G8180760


product price: $31.39
/ea

Key Features

For Use With
Mfr. No. XCU06
Product Type
Chainsaw Bar
Sharpening Stone Included
No Sharpening Stone Included
Compatible Bar Length
10 in
Pitch
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-00044
Zoro #
G8180760
UPC #
088381552844
Country of Origin
China

Dimensions

Compatible Bar Length
10 in

Details

For Use With
Mfr. No. XCU06
Item
Guide Bar
Product Type
Chainsaw Bar
Sharpening Stone Included
No Sharpening Stone Included
Pitch
3/8 in
Compatible Chainsaw Manufacturer
Makita
Gauge
0.05 in
Number of Links
40

Description

Guide Bar, Product Type Chainsaw Bar, Compatible Bar Length 10 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 40, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Makita

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.