Shop MAKITA
See all product information
Create Account
Guide Bar, 18" L, .325" Pitch, .050" ga.
- Mfr # E-00125
- Zoro # G8179844
product price:Â
$
58.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Bar Length
18 in
Sharpening Stone Included
No Sharpening Stone Included
Pitch
3/8 in
Product Type
Chainsaw Bar
Gauge
0.05 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E-00125
- Zoro #
- G8179844
- UPC #
- 088381552929
- Country of Origin
- China
- Item
- Guide Bar
- Sharpening Stone Included
- No Sharpening Stone Included
- Pitch
- 3/8 in
- Product Type
- Chainsaw Bar
- Gauge
- 0.05 in
- Compatible Chainsaw Manufacturer
- Makita
- Number of Links
- 72
- Compatible Product Type
- Mfr. No. EA5000PR, EA5001PR, EA5600FR, EA6100PR
- Number of Drive Links
- 72
Dimensions
- Compatible Bar Length
- 18 in
- Bar Length
- 18 in
Description
Guide Bar, Product Type Chainsaw Bar, Compatible Bar Length 18 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 72, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Makita
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.