Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Bar

  • Mfr # E-12734

  • Zoro # G315678069


product price: $30.79
/ea

Key Features

Number of Links
40
Pitch
3/8 in
Gauge
0.05 in
Compatible Bar Length
10 in
Product Type
Chainsaw Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E-12734
Zoro #
G315678069
UPC #
88381588744
Country of Origin
China

Dimensions

Compatible Bar Length
10 in
Bar Length Included
10 in

Details

Item
Chainsaw Bar
Number of Links
40
Pitch
3/8 in
Gauge
0.05 in
Product Type
Chainsaw Bar
Compatible Chainsaw Manufacturer
Makita
Sharpening Stone Included
No Sharpening Stone Included

Description

Chainsaw Bar, Product Type Chainsaw Bar, Compatible Bar Length 10 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 40, File Size Not Applicable, Bar Length Included 10 in, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Makita

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.