Zoro Homepage

Guide Bar

  • Mfr # E-13150

  • Zoro # G715678041


product price: $53.39
/ea

Key Features

Number of Links
70
Pitch
0.325 in
Gauge
0.04 in
Product Type
Chainsaw Bar
Compatible Bar Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-13150
Zoro #
G715678041
UPC #
88381590747
Country of Origin
China

Dimensions

Compatible Bar Length
18 in
Bar Length Included
18 in

Details

Item
Chainsaw Bar
Number of Links
70
Pitch
0.325 in
Gauge
0.04 in
Product Type
Chainsaw Bar
Compatible Chainsaw Manufacturer
Makita
Sharpening Stone Included
No Sharpening Stone Included

Description

Chainsaw Bar, Product Type Chainsaw Bar, Compatible Bar Length 18 in, Pitch 0.325 in, Gauge 0.04 in, Number of Links 70, File Size Not Applicable, Bar Length Included 18 in, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Makita

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.