Guide Rail Adapter, 12 in L
- Mfr # 1916F4-2
- Zoro # G523389474
product price:Â
$
55.25
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Height
Not Rated
Length
12 in
Compatible Manufacturer Model Number
194367-7, 194368-5, 199140-0, 4100KB, XCC01
Width
9 1/8 in
Features
Precision Design for Accurate Cutting, Quick and Easy to Install
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1916F4-2
- Zoro #
- G523389474
- UPC #
- 197050368188
- Country of Origin
- China
- Item
- Guide Rail Adapter
- Compatible Manufacturer Model Number
- 194367-7, 194368-5, 199140-0, 4100KB, XCC01
- Features
- Precision Design for Accurate Cutting, Quick and Easy to Install
- Product Type
- Guide Rail Adapter
- For Use With
- Guide Rail, Masonry Saw
- Compatible Product Type
- Guide Rail, Masonry Saw
Dimensions
- Height
- Not Rated
- Length
- 12 in
- Width
- 9 1/8 in
- Fits Chest Size
- Precision Design for Accurate Cutting, Quick and Easy to Install
Description
Guide Rail Adapter, Length 12 in, Width 9 1/8 in, Height Not Rated, Features Precision Design for Accurate Cutting, Quick and Easy to Install, For Use With Guide Rail, Masonry Saw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.