Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Rail Non-Slip Replacement Strip

  • Mfr # 191J54-9

  • Zoro # G204190818


product price: $38.65
/ea

Key Features

For Use With
Makita Guide Rails 199140-0, 194368-5, 194367-7
Size
32 13/16 ft
Material
Rubber
Product Type
Guide Rail Non-Slip Replacement Strip
Compatible Product Type
Makita Guide Rails 199140-0, 194368-5, 194367-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
191J54-9
Zoro #
G204190818
UPC #
088381561587
Country of Origin
China

Dimensions

Size
32 13/16 ft

Details

Item
Guide Rail Non-Slip Replacement Strip
For Use With
Makita Guide Rails 199140-0, 194368-5, 194367-7
Material
Rubber
Product Type
Guide Rail Non-Slip Replacement Strip
Compatible Product Type
Makita Guide Rails 199140-0, 194368-5, 194367-7

Description

Guide Rail Non-Slip Replacement Strip, Size 32 13/16 ft, For Use With Makita Guide Rails 199140-0, 194368-5, 194367-7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.