Shop MAKITA

Hammer Drill, 1/2", 48.8 ft-lb

  • Mfr # GPH02Z
  • Zoro # G101866458

product price: 
$
209.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
40V DC
Blows per Minute
0 to 3,300, 0 to 8,250
Chuck Size
1/2 in
Brushless Motor
Yes
Includes
Tool Only
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GPH02Z
Zoro #
G101866458
UPC #
088381735674
Country of Origin
China
Item
Hammer Drill
Voltage
40V DC
Blows per Minute
0 to 3,300, 0 to 8,250
Brushless Motor
Yes
Includes
Tool Only
Tool Weight
5.07 lb
Battery Included
No
No Load RPM
2,200
Solid Bit Capacity
1 1/2 in
Series
XGT
Minimum Blows per Minute
0 bpm
Reversible
Yes
Maximum Speed
2,200 RPM
Maximum Reverse Torque
48.75 ft-lb
Number of Speed Settings
2
Maximum Working Torque
48.8 ft-lb
Charger Included
No
Maximum Blows per Minute
3,300 bpm, 8,250 bpm
Drilling Capacity in Steel
1/2 in
Drilling Capacity in Concrete
1/2 in
Cordless Tool Kit Contents
(1) Bare Tool
Modes of Operation
Hammer and Rotate, Rotate Only, Rotation with Clutch
Power Source
Cordless
Battery Series
XGT(R)
Charger Model Number
Blank
Cordless Drill Class
Compact Premium
Number of Batteries Included
0
Drilling Capacity in Wood
1 1/2 in
Number of Clutch Settings
21 + Hammer
Drilling Capacity in Masonry
1/2 in
Battery Platform
XGT(R)
Number of Chargers Included
0
Battery Chemistry
Li-Ion
Tool Series
XGT(R)
Clutch Style
Adjustable
Product Badging
(XPT) Extreme Protection Technology
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Chuck Size
1/2 in
Tool Length
7 1/8 in

Description

Hammer Drill, Voltage 40V DC, Cordless Drill Class Compact Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Drilling Capacity in Wood 1 1/2 in, Number of Speed Settings 2, Number of Clutch Settings 21 + Hammer, Maximum Working Torque 48.8 ft-lb, Blows per Minute 0 to 3,300, 0 to 8,250, Maximum Blows per Minute 3,300 bpm, 8,250 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.