Hammer Drill/Driver, 1/2", 29.1 ft-lb

  • Mfr # XPH15ZB
  • Zoro # G703528730
product price: 
$
144.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18V DC
Blows per Minute
0 to 25,500, 0 to 7,500
Chuck Size
1/2 in
Brushless Motor
Yes
Battery Capacity
2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XPH15ZB
Zoro #
G703528730
UPC #
088381733083
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Tool Length
6 1/2 in

Details

Item
Hammer Drill/Driver
Voltage
18V DC
Blows per Minute
0 to 25,500, 0 to 7,500
Brushless Motor
Yes
Battery Capacity
2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah
Tool Weight
3.1 lb
Drilling Capacity in Steel
1/2 in
Maximum Speed
1,700 RPM
Maximum Working Torque
29.1 ft-lb
Handle Grip Material
Rubber
Charger Included
No
Power Source
Cordless
Maximum Blows per Minute
7,500 bpm, 25,500 bpm
Cordless Tool Kit Contents
(1) Bare Tool
Number of Clutch Settings
20 + Hammer
Drilling Capacity in Concrete
1/2 in
Minimum Blows per Minute
0 bpm
Cordless Drill Class
Subcompact Premium
Battery Series
LXT(R)
Safety Features
Electric Brake
Number of Batteries Included
0
Battery Chemistry
Li-Ion
Clutch Style
Adjustable
Number of Speed Settings
2
Battery Platform
LXT(R)
Tool Series
LXT(R)
Product Badging
(XPT) Extreme Protection Technology, Star Protection Computer Controls(TM)
Number of Chargers Included
0
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Hammer Drill/Driver, Voltage 18V DC, Cordless Drill Class Subcompact Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Number of Speed Settings 2, Number of Clutch Settings 20 + Hammer, Maximum Working Torque 29.1 ft-lb, Blows per Minute 0 to 25,500, 0 to 7,500, Maximum Blows per Minute 7,500 bpm, 25,500 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Model Number Not Applicable, Battery Series LXT(R)

Ratings & reviews