HandheldConcreteSawKit, XGT(R), 2Battery

  • Mfr # GEC03T
  • Zoro # G116210598
product price: 
$
999.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Battery Series
40V MAX XGT(R)
Brushless Motor
Yes
Number of Batteries Included
2
Battery Capacity
5 Ah
Features
Active Feedback-Sensing Technology (AFT(R)) Turns the Motor Off if Rotation of the Wheel is Suddenly Forced to Stop, Adjustable Blade Guard Facilitates Cutting in Low or Upper Wall Zones, Integrated Overload Indicator Alerts of Excessive Battery Power Draw During Heavy Loads, Delivers upto 45% More Power, Upto 55% Less Vibration
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GEC03T
Zoro #
G116210598
UPC #
197050005663
Country of Origin
China

Dimensions

Arbor Size
7/8 in
Blade Dia.
9 in
Max. Cutting Depth
3 1/2 in
Overall Length
23 3/4 in
Blade Diameter
9 in
Cutting Depth - Maximum
3 1/2 in
Wire Rope Length
23 3/4 in
Length
23 3/4 in
Fits Chest Size
Active Feedback-Sensing Technology (AFT(R)) Turns the Motor Off if Rotation of the Wheel is Suddenly Forced to Stop, Adjustable Blade Guard Facilitates Cutting in Low or Upper Wall Zones, Integrated Overload Indicator Alerts of Excessive Battery Power Draw During Heavy Loads, Delivers upto 45% More Power, Upto 55% Less Vibration

Details

Item
Power Cutter Kit,Brushless Cordless,9 in
Battery Series
40V MAX XGT(R)
Brushless Motor
Yes
Number of Batteries Included
2
Battery Capacity
5 Ah
Features
Active Feedback-Sensing Technology (AFT(R)) Turns the Motor Off if Rotation of the Wheel is Suddenly Forced to Stop, Adjustable Blade Guard Facilitates Cutting in Low or Upper Wall Zones, Integrated Overload Indicator Alerts of Excessive Battery Power Draw During Heavy Loads, Delivers upto 45% More Power, Upto 55% Less Vibration
Max. Blade Speed
6,660 RPM
Cutting Type
Wet/Dry
Battery Model No.
BL4050F
Charger Model
DC40RA
Tool Series
XGT(R)
Power Source
Cordless
Product Badging
(XPT) Extreme Protection Technology
Battery Platform
XGT(R)
Includes
(2) 40V MAX XGT(R) 5 Ah Batteries, Water Hose Coupling Sleeve, 40V MAX XGT(R) Rapid Optimum Charger, 13 mm x 16 mm Universal Wrench, 9 in Segmented Diamond Blade, 9 in x 0.079 in x 7/8 in 36 Grit INOX Thin Cut-Off Wheel
Cordless Tool Kit Contents
(1) Charger, (2) Batteries
Tool Weight
15.8 lb
Number of Chargers Included
1
Charger Included
Yes
Battery Chemistry
Li-Ion
Voltage
40V DC
Safety Features
Electric Brake
Battery Type
Tabbed
Battery Manufacturing Model Number
BL4050F
For Workpiece Material
Masonry, Metal
Blade Speed - Maximum
6,660 RPM
Charger Manufacturing Model Number
DC40RA
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Handheld Concrete Saw Kit, Cordless, Primary Saw Application Masonry, Metal, Blade Dia. 9 in, Max. Blade Speed 6,660 RPM, Arbor Size 7/8 in, Arbor Shape Round, Cutting Type Wet/Dry, Max. Cutting Depth 3 1/2 in, Overall Length 23 3/4 in, Tool Weight 15.8 lb, Brushless Motor Yes, Cordless Tool Kit Contents (1) Charger, (2) Batteries, Voltage 40V DC, Battery Series 40V MAX XGT(R), Number of Batteries Included 2, Battery Capacity 5 Ah, Battery Model No. BL4050F, Charger Included Yes

Restrictions

Hazardous material

Ratings & reviews