This item is Discontinued.

Makita Hedge Trimmer, 22 in L 18V 18V Electric XHU02Z

Hedge Trimmer, 22 in L 18V 18V Electric (Discontinued)

  • Mfr # XHU02Z
  • Zoro # G5415426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XHU02Z
Zoro #
G5415426
UPC #
088381673778
Country of Origin
China

Dimensions

Bar Length
22 in
Max. Cutting Dia.
9/16 in
Cutting Width
3/8 in
Tool Length
38 in
Blade Length
22 in

Details

Blade Type
Double-Sided
Engine
18V Electric
Item
Battery-Powered Hedge Trimmer
Battery Voltage
18 V
Product Type
Field Trimmer
Tool Weight
6 lb
Battery Platform
LXT(R)
Equivalent Gas Engine Displacement
Not Rated
Bare Tool/Battery Included
Bare Tool
Motor Type
Brushed
Voltage
18 V
Sound Level
87 dBA
Tool Series
LXT(R) Series
Power Source
Cordless

Description

Battery-Powered Hedge Trimmer, Power Source Cordless, Cutting Width 3/8 in, Blade Length 22 in, Blade Type Double-Sided, Battery Platform LXT(R), Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushed, Equivalent Gas Engine Displacement Not Rated, Sound Level 87 dBA, Tool Series LXT(R) Series, Bare Tool/Battery Included Bare Tool, Voltage 18 V, Tool Length 38 in, Battery Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.