Hedge Trimmer Blade
- Mfr # 194663-3
- Zoro # G123781692
product price:Â
$
108.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Hedge Trimmer Blade
Compatible Manufacturer Number
UH5570
Overall Width
3 in
Material
Steel
Compatible Product Type
Electric Hedge Trimmer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 194663-3
- Zoro #
- G123781692
- UPC #
- 088381354141
- Country of Origin
- China
- Product Type
- Hedge Trimmer Blade
- Compatible Manufacturer Number
- UH5570
- Material
- Steel
- Compatible Product Type
- Electric Hedge Trimmer
- Item
- Hedge Trimmer Blade
- For Use With Mfr. Model Number
- UH5570
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Width
- 3 in
- Overall Length
- 22 in
- Wire Rope Length
- 22 in
- Length
- 22 in
Description
Hedge Trimmer Blade, Compatible Product Type Electric Hedge Trimmer, Product Type Hedge Trimmer Blade, Overall Length 22 in, Overall Width 3 in, Compatible Manufacturer Number UH5570, Compatible Grainger Part Number 6MYD1, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.