HEPA Filter
- Mfr # 162518-0
- Zoro # G224447459
product price:Â
$
41.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Filter Material
Cloth
Compatible Series
18V LXT
Product Type
Vacuum Filter
Filter Efficiency
99.97% at 3 microns
Compatible Brand
Makita
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 162518-0
- Zoro #
- G224447459
- UPC #
- -
- Country of Origin
- China
- Item
- Filter
- Filter Material
- Cloth
- Compatible Series
- 18V LXT
- Product Type
- Vacuum Filter
- Filter Efficiency
- 99.97% at 3 microns
- Compatible Brand
- Makita
- Fits Vacuum Models
- XCV11Z
Description
For Vacuum Type Shop Vacuum, Fits Vacuum Brand Makita, Fits Vacuum Models XCV11Z, Filter Pickup Type Wet/Dry, Filter Efficiency 99.97 Percent at 3 microns, Filter Material Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.