Shop MAKITA
See all product information
Create Account
HEPA Filter
- Mfr # 191P31-7
- Zoro # G424447280
product price:Â
$
37.95
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Filter Material
Cloth
Product Type
Vacuum Filter
Compatible Brand
Makita
Compatible Series
18V X2 LXT
Filter Efficiency
99.99% at 3 microns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 191P31-7
- Zoro #
- G424447280
- UPC #
- 088381585439
- Country of Origin
- China
Details
- Filter Material
- Cloth
- Product Type
- Vacuum Filter
- Compatible Brand
- Makita
- Fits Vacuum Models
- DRC300
- Compatible Series
- 18V X2 LXT
- Filter Efficiency
- 99.99% at 3 microns
- Item
- Filter
Description
For Vacuum Type Robotic Vacuum, Fits Vacuum Brand Makita, Fits Vacuum Models DRC300, Filter Pickup Type Dry, Filter Efficiency 99.99 Percent at 3 microns, Filter Material Cloth, Filter Reusability Reusable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.