HEPA Filter Set, 2/pk
Mfr # P-79859
Zoro # G5160872
product price: $209.99
/pk 2, $105.00/ea
Free Shipping & Returns
Key Features
For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Pre-Filter
Fits Vacuum Brand
Makita
Fits Vacuum Models
VC4710
Filtration Type
HEPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P-79859
Zoro #
G5160872
UPC #
088381418393
Country of Origin
Multiple
Dimensions
Length
10 in
Height
4 in
Width/Diameter
4 in
Details
For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Pre-Filter
Fits Vacuum Brand
Makita
Fits Vacuum Models
VC4710
Filtration Type
HEPA
Filter Pickup Type
Wet/Dry
Filter Material
Paper
Efficiency
HEPA
For Use With
Mfr. No. VC4710
Item
Cartridge Pre-Filter
Includes
(2) Filters
Filter Type
HEPA
Bag Type
Wet/Dry
Filter Efficiency
99.97% at 0.3 micron
Filter Reusability
Reusable
Description
Cartridge Pre-Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Makita(R), Fits Vacuum Models VC4710, Filter Pickup Type Wet/Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Filter Material Paper, Filter Reusability Reusable, Height 4 in, Length 10 in, Width/Diameter 4 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.