High-Pressure Inflator 18V LXT
- Mfr # DMP181ZX
- Zoro # G903927579
product price:Â
$
209.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Power Source - TS Only
Cordless
Tool Series
LXT(R)
Hose Length
25 1/2 in
Voltage
18V DC
Battery Platform
LXT(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMP181ZX
- Zoro #
- G903927579
- UPC #
- 088381750820
- Country of Origin
- China
Dimensions
- Hose Length
- 25 1/2 in
Details
- Item
- High-Pressure Inflator 18V LXT
- Power Source - TS Only
- Cordless
- Tool Series
- LXT(R)
- Voltage
- 18V DC
- Battery Platform
- LXT(R)
- Safety Features
- Auto-Stop
- Product Badging
- Star Protection Computer Controls(TM)
- Maximum Air Pressure
- 160 psi
- Includes
- Tool Only
- Minimum Air Pressure
- 0 psi
- Includes Battery
- Tool Only
- Power Source
- Cordless
- Power Source - old
- Cordless
Description
High-Pressure Inflator 18V LXT, Power Source Cordless, Battery Platform LXT(R), Voltage 18V DC, Maximum Air Pressure 160 psi, Minimum Air Pressure 0 psi, Hose Length 25 1/2 in, Includes Tool Only
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.