Shop MAKITA
See all product information
Create Account
High Quality Circular Saw Blade, 10-1/4 in dia x 0.063 in Thick, 5/8 in Arbor, 24 Teeth
- Mfr # A-94910
- Zoro # G816312066
product price:Â
$
62.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
High Quality
Kerf
0.091 in
Cutting Edge Material
Carbide Tipped
Hook Angle
20 Degrees
Arbor Size
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-94910
- Zoro #
- G816312066
- UPC #
- 88381346405
- Country of Origin
- China
- Type
- High Quality
- Kerf
- 0.091 in
- Cutting Edge Material
- Carbide Tipped
- Hook Angle
- 20 Degrees
- Primary Saw Application
- Wood
- Max. RPM
- 5,870 RPM
- Number of Teeth
- 24
- Tooth Grind
- ATB
Dimensions
- Arbor Size
- 5/8 in
- Diameter
- 10-1/4 in
- Thickness
- 0.063 in
Description
Makita circular saw blade high quality, 10-1/4 in dia, 0.063 in thickness, 5/8 in arbor, ATB teeth, 24 teeth, 20 Deg tooth angle, 5,870 rpm maximum, 0.091 in kerf, carbide tipped cutting edge, applicable materials: wood.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.