Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Wrench, 18 V DC, Square

  • Mfr # XWT17Z

  • Zoro # G201209285


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Max. Torque
520 ft-lb
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XWT17Z
Zoro #
G201209285
UPC #
088381723817
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
6 5/8 in
Head Width
2 in

Details

Voltage
18 V DC
Max. Torque
520 ft-lb
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
2,700
Free Speed
2,200 RPM
Fastening Torque
520 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Clutch Style
Impact
Charger Included
No
Handle Type
Pistol Grip
Impact Rated
Impact Rated
Case Included
No
Power to Weight Ratio
123.3 ft-lb./lb.
Housing Material
Steel
Built-In Light
Yes
Features
Ergonomic Design, LED Light, Rubberized Soft Grip, Water Resistance
Breakaway Torque
740 ft-lb
Handle Material
Rubber
Tool Style
Compact
Battery Series
LXT(R)
Cordless Tool Kit Contents
(1) Bare Tool
Tool Weight
6 lb
Lock-Off Switch
No
Actuation
Trigger
Retainer Type
Friction Ring
Drive Type
Standard
Built-In Light Type
Individual Light(s)
No Load Speed
2,200 RPM
Tool Series
LXT(R)
Includes Lock-Off Switch
No Lock-Off Switch
Motor Type
Brushless
Torque - Maximum
520 ft-lb
Battery Platform
LXT(R)
Number of Chargers Included
0
Product Badging
Autostop
Throttle Type
Trigger
Safety Features
Electric Brake
Battery Chemistry
Li-Ion
Includes Case
Case Not Included
Anvil Style
Standard
Drive Shape
Square
Speed Control
Variable

Description

Impact Wrench, Drive Size 1/2 in, Max. Torque 520 ft-lb, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 6 lb, Clutch Style Impact, Features Ergonomic Design, LED Light, Rubberized Soft Grip, Water Resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.