Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Wrench, 18 V DC, Square

  • Mfr # XWT19T

  • Zoro # G213171532


product price: $629.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Battery Capacity
5.0Ah
Includes
18V LXT® Brushless 3-Speed 1/2" Sq. Drive Impact Wrench w/ Detent Anvil (XWT19Z); (2) 18V LXT® Lithium-Ion 5.0Ah Battery (BL1850B); 18V LXT® Lithium-Ion Rapid Optimum Charger (DC18RC); Tool Bag
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XWT19T
Zoro #
G213171532
UPC #
197050001436
Country of Origin
Japan

Dimensions

Drive Size
1/2 in
Overall Length
8 3/4 in
Dimensions
8-3/4 in L x 3-5/8 in W x 9-1/2 in H
Head Width
2 1/2 in

Details

Voltage
18 V DC
Battery Capacity
5.0Ah
Includes
18V LXT® Brushless 3-Speed 1/2" Sq. Drive Impact Wrench w/ Detent Anvil (XWT19Z); (2) 18V LXT® Lithium-Ion 5.0Ah Battery (BL1850B); 18V LXT® Lithium-Ion Rapid Optimum Charger (DC18RC); Tool Bag
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
0 - 1,800-/ 0 - 2,000-/ 0 - 2,400 IPM
Free Speed
0 - 900 / 0 - 1,000 / 0 - 2,000 RPM
Fastening Torque
780 ft-lb
Brushless Motor
Yes
Number of Speed Settings
3
Handle Type
Pistol Grip
Retainer Type
Pin Detent
Features
3 Speed Power Selection Switch (0 to 900/0 to 1,000/0 to 2,000 Rpm and 0 to 1,800/0 to 2,000/0 to 2,400 Ipm) for Precise Fastening Control in a Wide Range of Applications, Electronic 3 Stage Impact Power Selection Reduces Fault Tightening, Extreme Protection Technology (XPT(TM)) is Engineered to Provide Improved Dust and Water Resistance for Operation in Harsh Conditions, Makita Built Brushless Motor Delivers 780 ft-lb, Makita Built Brushless Motor is Electronically Controlled to Optimize Battery Energy use for upto 50% Longer Run Time Per Charge, of Fastening Torque and 960 ft-lb, of Nut Busting Torque, The Electronically Controlled Makita Built Brushless Motor Efficiently Uses Energy to Match Torque and Rpm to the Changing Demands of the Application
Drive Type
Standard
Breakaway Torque
960 ft-lb
Impact Rated
Impact Rated
Color
Teal
Nut-Busting Torque
960-ft.lbs./1,300 N•m
Battery Chemistry
Li-Ion
Type
Kit
Speed Control
Variable
Built-In Light Type
Individual Light(s)
Drive Shape
Square
Anvil Style
Standard
No Load Speed
900 RPM, 1,000 RPM, 2,000 RPM
Throttle Type
Trigger
Battery Manufacturing Model Number
BL1850B
Torque - Maximum
780 ft-lb
Product Badging
Autostop
Handle Material
Rubber
Battery Series
LXT(R)
Charger Manufacturing Model Number
DC18RC
Tool Series
LXT(R)
Number of Chargers Included
1
Battery Platform
LXT(R)
Safety Features
Electric Brake
Motor Type
Brushless
Tool Style
Compact

Description

  • Makita-built Brushless Motor delivers 780 ft.lbs. of Fastening Torque and 960 ft.lbs. of Nut-Busting Torque
  • 3-speed power selection switch (0-900 / 0-1,000 / 0-2,000 RPM & 0-1,800 / 0-2,000 / 0-2,400 IPM) for precise fastening control in a wide range of applications
  • Electronic 3 stage impact power selection reduces fault tightening
  • Makita-built Brushless Motor is electronically controlled to optimize battery energy use for up to 50% longer run time per charge
  • The electronically-controlled Makita-built Brushless Motor efficiently uses energy to match torque and RPM to the changing demands of the application
  • Extreme Protection Technology (XPTTM) is engineered to provide improved dust and water resistance for operation in harsh conditions
  • Twin L.E.D job lights with preglow and afterglow functions
  • Weighs only 7.5 lbs. with 5.0 battery for reduced operator fatigue
  • Rubberized soft grip provides increased comfort on the job
  • Flexible joint isolates the battery from the grip to help reduce wear on the battery contacts

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.