Zoro Homepage

Impact Wrench, 18 V DC, Square

  • Mfr # XWT19Z

  • Zoro # G813355608


product price: $339.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Includes
Tool Only (battery and charger not included)
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XWT19Z
Zoro #
G813355608
UPC #
197050001450
Country of Origin
Japan

Dimensions

Drive Size
1/2 in
Overall Length
8 3/4 in
Dimensions
8-3/4 in L x 3-5/8 in W x 9-1/2 in H
Head Width
2 1/2 in

Details

Voltage
18 V DC
Includes
Tool Only (battery and charger not included)
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
0 - 1,800-/ 0 - 2,000-/ 0 - 2,400 IPM
Free Speed
0 - 900 / 0 - 1,000 / 0 - 2,000 RPM
Fastening Torque
780 ft-lb
Brushless Motor
Yes
Number of Speed Settings
3
Retainer Type
Pin Detent
Breakaway Torque
960 ft-lb
Features
3 Speed Power Selection Switch (0 900/0 to 1,000/0 to 2,000 RPM and 0 to 1,800/0 to 2,000/0 to 2,400 Ipm) for Precise Fastening Control in a Wide Range of Applications, Electronic 3 Stage Impact Power Selection Reduces Fault Tightening, Extreme Protection Technology (XPT(TM)) is Engineered to Provide Improved Dust and Water Resistance for Operation in Harsh Conditions, Flexible Joint Isolates the Battery from the Grip to Help Reduce Wear on the Battery Contacts, Makita Built Brushless Motor Delivers 780 ft-lb, Makita Built Brushless Motor is Electronically Controlled to Optimize Battery Energy use for upto 50% Longer Run Time Per Charge, of Fastening Torque and 960 ft-lb, of Nut Busting Torque, Rubberized Soft Grip Provides Increased Comfort on the Job, The Electronically Controlled Makita Built Brushless Motor Efficiently Uses Energy to Match Torque and RPM to the Changing Demands of the Application, Twin L.E.D Job Lights with Preglow and Afterglow Functions, Weighs Only 7.5 lb, with 5.0 Battery for Reduced Operator Fatigue (Battery Not Included)
Impact Rated
Impact Rated
Drive Type
Standard
Handle Type
Pistol Grip
Color
Teal
Battery Chemistry
Li-Ion
Nut-Busting Torque
960-ft.lbs./1,300 N•m
Type
Bare Tool
Built-In Light Type
Individual Light(s)
Speed Control
Variable
Number of Chargers Included
0
Drive Shape
Square
Motor Type
Brushless
Battery Platform
LXT(R)
Anvil Style
Standard
Tool Series
LXT(R)
Throttle Type
Trigger
No Load Speed
900 RPM, 1,000 RPM, 2,000 RPM
Safety Features
Electric Brake
Handle Material
Rubber
Torque - Maximum
780 ft-lb
Product Badging
Autostop

Description

  • Makita-built Brushless Motor delivers 780 ft.lbs. of Fastening Torque and 960 ft.lbs. of Nut-Busting Torque
  • 3-speed power selection switch (0-900 / 0-1,000 / 0-2,000 RPM & 0-1,800 / 0-2,000 / 0-2,400 IPM) for precise fastening control in a wide range of applications
  • Electronic 3 stage impact power selection reduces fault tightening
  • Makita-built Brushless Motor is electronically controlled to optimize battery energy use for up to 50% longer run time per charge
  • The electronically-controlled Makita-built Brushless Motor efficiently uses energy to match torque and RPM to the changing demands of the application
  • Extreme Protection Technology (XPTTM) is engineered to provide improved dust and water resistance for operation in harsh conditions
  • Twin L.E.D job lights with preglow and afterglow functions
  • Weighs only 7.5 lbs. with 5.0 battery for reduced operator fatigue (battery not included)
  • Rubberized soft grip provides increased comfort on the job
  • Flexible joint isolates the battery from the grip to help reduce wear on the battery contacts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.