Zoro Homepage

Impact Wrench, 18V DC, Brushless Motor

  • Mfr # XWT07Z/BL1850B

  • Zoro # G900690131


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
3/4 in
Battery Capacity
(1) 5.0 Ah
Includes
(1) 18V LXT(R) Lithium-Ion 5.0 Ah Battery, (1) 18V LXT(R) Lithium-Ion Brushless Cordless High-Torque 3/4 in Sq. Drive Impact Wrench
Number of Batteries Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XWT07Z/BL1850B
Zoro #
G900690131
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
3/4 in
Overall Length
9 in

Description

Impact Wrench, Drive Size 3/4 in, Voltage 18 V DC, Series 18V LXT(R), Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 5.0 Ah, Tool Weight 8.1 lb, Includes (1) 18V LXT(R) Lithium-Ion 5.0 Ah Battery, (1) 18V LXT(R) Lithium-Ion Brushless Cordless High-Torque 3/4 in Sq. Drive Impact Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.