Zoro Homepage

Impact Wrench, 40 V DC, Square

  • Mfr # GWT01Z

  • Zoro # G301866487


product price: $484.00
/ea
Free Shipping & Returns

Key Features

Voltage
40 V DC
Drive Size
3/4 in
Max. Torque
1,510 ft-lb
Includes
Belt Hook
Number of Batteries Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWT01Z
Zoro #
G301866487
UPC #
088381720977
Country of Origin
Multiple

Dimensions

Drive Size
3/4 in
Overall Length
8 1/2 in
Head Width
2 1/2 in

Details

Voltage
40 V DC
Max. Torque
1,510 ft-lb
Includes
Belt Hook
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
1900, 2200, 2400, 2500
Free Speed
950 RPM, 1,150 RPM, 1,400 RPM, 1,800 RPM
Fastening Torque
1,330 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Handle Type
Pistol Grip
Features
3 Forward and 3 Reverse Auto-Stop Modes, 4-Speed Power Selection Switch, Belt Clip, LED Light, Dust and Water Resistance
Tool Weight
7.4 lb
Standards
UL Listed
Tool Style
Full-Size
Actuation
Trigger
Breakaway Torque
1,510 ft-lb
Explosive Environment Rated
No
Wireless Tool Tracking
No
Handle Material
Plastic, Rubber Overmold
Battery Series
XGT(R)
Power to Weight Ratio
175.6 ft-lb./lb.
Lock-Off Switch
Yes
Cordless Tool Kit Contents
(1) Bare Tool
Case Included
No
Built-In Light
Yes
Retainer Type
Friction Ring
Charger Included
No
Housing Material
Metal
Drive Type
Standard
No Load Speed
950 RPM, 1,150 RPM, 1,400 RPM, 1,800 RPM
Torque - Maximum
1,510 ft-lb
Safety Features
Electric Brake
Drive Shape
Square
Speed Control
Variable
Includes Lock-Off Switch
Lock-Off Switch Included
Motor Type
Brushless
Number of Chargers Included
0
Battery Chemistry
Li-Ion
Includes Case
Case Not Included
Product Badging
Autostop
Throttle Type
Trigger
Tool Series
XGT(R)
Built-In Light Type
Individual Light(s)
Battery Platform
XGT(R)
Anvil Style
Standard

Description

Impact Wrench, Drive Size 3/4 in, Max. Torque 1,510 ft-lb, Voltage 40 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 7.4 lb, Features 3 Forward and 3 Reverse Auto-Stop Modes, 4-Speed Power Selection Switch, Belt Clip, LED Light, Dust and Water Resistance, Includes Belt Hook

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.