Zoro Homepage

Impact Wrench, 40 V DC, Square

  • Mfr # GWT04Z

  • Zoro # G301866470


product price: $339.00
/ea
Free Shipping & Returns

Key Features

Voltage
40 V DC
Drive Size
1/2 in
Max. Torque
465 ft-lb
Includes
Belt Hook
Number of Batteries Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWT04Z
Zoro #
G301866470
UPC #
088381726863
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
5 5/8 in
Head Width
2 in

Details

Voltage
40 V DC
Max. Torque
465 ft-lb
Includes
Belt Hook
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
1800, 2600, 3400, 4000
Free Speed
1,000 RPM, 1,800 RPM, 2,600 RPM, 3,200 RPM
Fastening Torque
260 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Handle Type
Pistol Grip
Tool Weight
3 lb
Features
3 Forward and 3 Reverse Auto-Stop Modes, 4-Speed Power Selection Switch, Belt Clip, LED Light, Dust and Water Resistance
Standards
UL Listed
Housing Material
Metal
Wireless Tool Tracking
No
Handle Material
Plastic, Rubber Overmold
Lock-Off Switch
Yes
Cordless Tool Kit Contents
(1) Bare Tool
Breakaway Torque
465 ft-lb
Explosive Environment Rated
No
Retainer Type
Friction Ring
Battery Series
XGT(R)
Tool Style
Compact
Case Included
No
Actuation
Trigger
Power to Weight Ratio
155.0 ft-lb./lb.
Charger Included
No
Built-In Light
Yes
Drive Type
Standard
Throttle Type
Trigger
Battery Chemistry
Li-Ion
Built-In Light Type
Individual Light(s)
No Load Speed
1,000 RPM, 1,800 RPM, 2,600 RPM, 3,200 RPM
Safety Features
Electric Brake
Speed Control
Variable
Motor Type
Brushless
Tool Series
XGT(R)
Torque - Maximum
465 ft-lb
Includes Lock-Off Switch
Lock-Off Switch Included
Product Badging
Autostop
Battery Platform
XGT(R)
Includes Case
Case Not Included
Anvil Style
Standard
Drive Shape
Square
Number of Chargers Included
0

Description

Impact Wrench, Drive Size 1/2 in, Max. Torque 465 ft-lb, Voltage 40 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 3 lb, Features 3 Forward and 3 Reverse Auto-Stop Modes, 4-Speed Power Selection Switch, Belt Clip, LED Light, Dust and Water Resistance, Includes Belt Hook

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.