Zoro Homepage

Impact Wrench Kit, 18 V DC, Square

  • Mfr # XWT04S1

  • Zoro # G001059561


product price: $289.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Max. Torque
325 ft-lb
Includes
(1) Tool Bag
Battery Capacity
(1) 3.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XWT04S1
Zoro #
G001059561
UPC #
088381731515
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
10 1/2 in
Head Width
2 1/4 in

Details

Voltage
18 V DC
Max. Torque
325 ft-lb
Includes
(1) Tool Bag
Battery Capacity
(1) 3.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
2,200
Free Speed
1,600 RPM
Fastening Torque
325 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
1
Tool Style
Compact
Clutch Style
Impact
Impact Rated
Impact Rated
Charger Included
Yes
Retainer Type
Pin Detent
Lock-Off Switch
No
Case Included
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Built-In Light
Yes
Breakaway Torque
325 ft-lb
Battery Model No.
Mfr. No. BL1830B
Handle Type
Pistol Grip
Housing Material
Steel
Handle Material
Rubber
Features
Ergonomic Design, LED Light, Rubberized Soft Grip
Actuation
Trigger
Tool Weight
7.5 lb
Battery Series
LXT(R)
Charger Model
Mfr. No. DC18SD
Drive Type
Standard
Battery Chemistry
Li-Ion
Battery Platform
LXT(R)
Torque - Maximum
325 ft-lb
Includes Lock-Off Switch
No Lock-Off Switch
Drive Shape
Square
Speed Control
Variable
Charger Manufacturing Model Number
DC18SD
Anvil Style
Standard
Product Badging
Autostop
Number of Chargers Included
1
Motor Type
Brushless
Tool Series
LXT(R)
Battery Manufacturing Model Number
BL1830B
Built-In Light Type
Individual Light(s)
Safety Features
Electric Brake
No Load Speed
1,600 RPM
Includes Case
Case Included
Throttle Type
Trigger

Description

Impact Wrench Kit, Drive Size 1/2 in, Max. Torque 325 ft-lb, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 3.0 Ah, Tool Weight 7.5 lb, Clutch Style Impact, Features Ergonomic Design, LED Light, Rubberized Soft Grip, Includes (1) Tool Bag

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.