Zoro Homepage

Impact Wrench Kit, 18 V DC, Square

  • Mfr # XWT18T

  • Zoro # G701209273


product price: $589.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Max. Torque
520 ft-lb
Battery Capacity
(2) 5.0 Ah
Includes
(1) Tool Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XWT18T
Zoro #
G701209273
UPC #
088381723947
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
6 5/8 in
Head Width
2 in

Details

Voltage
18 V DC
Max. Torque
520 ft-lb
Battery Capacity
(2) 5.0 Ah
Includes
(1) Tool Bag
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
2,700
Free Speed
2,200 RPM
Fastening Torque
520 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Battery Series
LXT(R)
Lock-Off Switch
No
Housing Material
Steel
Charger Included
Yes
Features
Ergonomic Design, LED Light, Rubberized Soft Grip, Water Resistance
Power to Weight Ratio
123.3 ft-lb./lb.
Handle Material
Rubber
Charger Model
4NNN4
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Battery Model No.
Mfr. No. BL1850B
Tool Style
Compact
Breakaway Torque
740 ft-lb
Impact Rated
Impact Rated
Case Included
Yes
Tool Weight
6 lb
Clutch Style
Impact
Handle Type
Pistol Grip
Actuation
Trigger
Built-In Light
Yes
Retainer Type
Pin Detent
Drive Type
Standard
Battery Manufacturing Model Number
BL1850B
Includes Lock-Off Switch
No Lock-Off Switch
Product Badging
Autostop
Charger Manufacturing Model Number
DC18RC
Drive Shape
Square
Tool Series
LXT(R)
Built-In Light Type
Individual Light(s)
Safety Features
Electric Brake
Battery Chemistry
Li-Ion
Number of Chargers Included
1
Includes Case
Case Included
No Load Speed
2,200 RPM
Anvil Style
Standard
Speed Control
Variable
Battery Platform
LXT(R)
Motor Type
Brushless
Throttle Type
Trigger
Torque - Maximum
520 ft-lb

Description

Impact Wrench Kit, Drive Size 1/2 in, Max. Torque 520 ft-lb, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Weight 6 lb, Clutch Style Impact, Features Ergonomic Design, LED Light, Rubberized Soft Grip, Water Resistance, Includes (1) Tool Bag

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.