Zoro Homepage

Impact XPS 35 Pc. Impact Bit Set

  • Mfr # E-01666

  • Zoro # G8682654


product price: $24.47
/ea

Key Features

Shank Size
1/4 in
Overall Length
1 in, 1 3/4 in, 2 in
Impact Rated
Impact Rated
Material
Steel
Number of Pieces
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-01666
Zoro #
G8682654
UPC #
088381555319
Country of Origin
Multiple

Dimensions

Shank Size
1/4 in
Overall Length
1 in, 1 3/4 in, 2 in
Hex Shank Size
1/4 in
Bit Length
1 in, 1 3/4 in, 2 in

Details

Item
Driver Bit Set
Impact Rated
Impact Rated
Material
Steel
Number of Pieces
35
Includes
1 Magnetic Bit Holder, 2 Hex To Square Socket Adaptors 1/4 And 3/8, 3 Long Insert Bits, 3 Magnetic Nut Setters, 32 Insert Bits, 4 Hex Shank Spade Bits, 7 Drill Bits, 9 2 Inch Power Insert Bits
Fastening Tool Material
Steel
No. of Pieces
35
Application - Tools
Impact
Fastening Tool Item
Screwdriver Bit Set
Product Type
Driver Bit Set
For Tool Type
Impact

Description

Driver Bit Set, No. of Pieces 35, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Impact Rated, Impact, Includes 1 Magnetic Bit Holder, 2 Hex To Square Socket Adaptors 1/4 And 3/8, 3 Long Insert Bits, 3 Magnetic Nut Setters, 32 Insert Bits, 4 Hex Shank Spade Bits, 7 Drill Bits, 9 2 Inch Power Insert Bits, Bit Length 1 in, 1 3/4 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.