Zoro Homepage

Impact XPS Impact Bit Set, 60 pcs

  • Mfr # E-01644

  • Zoro # G501113688


product price: $40.47
/ea

Key Features

Number of Pieces
60
Shank Size
1/4 in
Material
Steel
Hex Shank Size
1/4 in
Impact Rated
Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-01644
Zoro #
G501113688
UPC #
088381555296
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4 in
Hex Shank Size
1/4 in

Details

Item
Driver Bit Set
Number of Pieces
60
Material
Steel
Impact Rated
Impact Rated
Fastening Tool Item
Driver Bit Set
Includes
(10) 2 in Power Bits, (2) 1-3/4 in Magnetic Nutsetters, (46) 1 in Insert Bits, 1/4 in Socket Adapter, 2-3/8 in Insert Bit Holder
Application - Tools
Impact
Fastening Tool Material
Steel
No. of Pieces
60
Product Type
Driver Bit Set
For Tool Type
Impact

Description

This Makita E-01644 Impact XPS Impact Bit Set is a 60 piece set of nut drivers. They are designed to remove screws from nuts with ease, and have been built for long lasting durability. This impact bit set will be an essential tool in your toolbox when it comes time to take apart hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.