Zoro Homepage

ImpactX 1/2 in x 6 in Socket Adapter, 10/pk

  • Mfr # A-99437

  • Zoro # G1492948


product price: $86.49
/pk 10, $8.65/ea
Free Shipping & Returns

Key Features

For Use With
For Use With High Torque Impact Drivers and Driver-Drills
Output Drive Type
Square
Output Drive Size
1/2"
Number of Points
4
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-99437
Zoro #
G1492948
UPC #
088381482738
Country of Origin
Taiwan, Province of China

Dimensions

Output Drive Size
1/2"

Details

Item
Socket Adapter
For Use With
For Use With High Torque Impact Drivers and Driver-Drills
Output Drive Type
Square
Number of Points
4
SAE or Metric
SAE

Description

Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.