ImpactX No 2 Square Recess 12 in Power Bit, 10/pk, Bulk
Mfr # A-99269
Zoro # G1494162
product price: $60.89
/pk 10, $6.09/eaKey Features
Bit Style
Square Recess
Overall Length
12"
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-99269
Zoro #
G1494162
UPC #
088381482561
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
12"
Hex Shank Size
1/4"
Overall Bit Length
12"
Fastening Tool Tip Size
SQ2
Point Size
#2
Details
Bit Style
Square Recess
SAE or Metric
SAE
Shank Style
Hex
Finish
Manganese Phosphate
For Use With
High Torque Impact Drivers and Driver Drills
Fastening Tool Item
Socket Bit
Fastening Tool Item Type
Power Bits
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.