MAKPAC Interlocking Tool Case, Plastic, Blue, 15-1/2 in W x 11-1/2 in D x 4-1/2 in H

  • Mfr # 197210-9

  • Zoro # G0378415


product price:  $62.59
/ea

Key Features

Series
MAKPAC
Material
Plastic
Overall Width
15 1/2 in
Overall Depth
11-1/2 in
Overall Height
4 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
197210-9
Zoro #
G0378415
UPC #
088381451253
Country of Origin
China

Dimensions

Overall Width
15 1/2 in
Overall Depth
11-1/2 in
Overall Height
4 3/8 in
Height
4-1/2 in
Depth
11-1/2 in
Width
15-1/2 in
Size
Small
Handle Length
10 1/4 in
Handle Width
1 3/8 in
Interior Dimensions
11 5/8 in L x 15 1/2 in W x 4 3/8 in H
Interior Depth
11 5/8 in
Interior Height
4 3/8 in
Interior Width
15 1/2 in

Details

Item
Interlocking Tool Case
Series
MAKPAC
Material
Plastic
Color
Blue
Features
Innovative Stackable Case, Low Profile
Includes
Interlocking Latches, Reinforced Lid
Tool Storage Type Included
Fixed Compartment Organizer
Handle Type
Recessed
Number of Trays
0
Number of Compartments
0
Number of Drawers
0
Locking System
Latch
Closure Type
Latch
Number of Keys Included
0
Configuration
Individual Tool Box
Number of Dividers
0
Includes Drawers
Drawers Not Included
Total Storage Capacity
788 cu in
Handle Grip Style
Plastic Coated
Stackable
Stackable
Lid Style
Hinged
Includes Casters
Casters Not Included
Number of Boxes
1
Compatible Modular System
Festool Systainer, SPJ6000J/J1
Part of a Modular System
Modular System Part
Handle Material
Plastic
Total Load Capacity
44 lb

Description

The MAKITA 197210-9 Interlocking Case is the perfect storage solution for your tools. You can customize it to suit your needs. With its innovative design, this case allows you to stack one on top of another. The low profile makes it easy to store under a workbench or tuck away in a corner. It has a lockable padlock system that provides added security for your tools. There are fixed compartment organizers that come with the parts organizer, which are customizable using optional foam inserts. Its blue plastic exterior makes it durable and long lasting. MAKITA's 197210-9 Interlocking Case will keep all your tools organized and secure at all times.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.