Jig Saw, 18V DC, Orbital/Straight Stroke

  • Mfr # XVJ02Z/BL1850B

  • Zoro # G200689330


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Strokes per Minute
3,500
Length of Stroke
1 in
Battery Model No.
(1) 38XU33
Stroke Type
Orbital, Straight
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XVJ02Z/BL1850B
Zoro #
G200689330
UPC #
-
Country of Origin
Multiple

Dimensions

Length of Stroke
1 in
Stroke Length
1 in
Tool Length
10 1/2 in
Overall Length
10 1/2 in

Details

Strokes per Minute
3,500
Battery Model No.
(1) 38XU33
Stroke Type
Orbital, Straight
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Charger Included
No
Item
Jigsaw
Voltage
18 V DC
Bevel Angle Range
0 to 45 Degrees
Battery Capacity
(1) 5.0Ah
Brushless Motor
Yes
Battery Series
LXT(R)
Number of Batteries Included
1
Tool Weight
5.8 lb
Power Source
Cordless
Max. Strokes per Minute
3,500 stroke/min
Blade Clamp Type
Twist Lock
Min. Strokes per Minute
800 stroke/min
Standards
UL Listed
Speed Control
Variable
Blade Shank Type
T-Shank
Includes
(1) 18V LXT(R) Lithium-Ion Brushless Cordless Jig Saw, (1) 18V LXT(R) Lithium-Ion 5.0Ah Battery, (1) 4 1/8 in 9TPI Jig Saw Blade
Wireless Tool Tracking
No
Throttle Type
Variable-Speed Trigger
Handle Type
Top Handle
Variable Speed
Yes
Motor Type
Brushless
Stroke Rate - Minimum
800 stroke/min
Stroke Rate - Maximum
3,500 stroke/min
Includes Battery
Battery Included

Description

Jigsaw, Voltage 18 V DC, Handle Type Top Handle, Blade Shank Type T-Shank, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Number of Batteries Included 1, Battery Model No. (1) 38XU33, Battery Capacity (1) 5.0Ah, Battery Series LXT(R), Charger Included No, Stroke Type Orbital, Straight, Length of Stroke 1 in, Brushless Motor Yes, Max. Strokes per Minute 3,500 stroke/min, Min. Strokes per Minute 800 stroke/min, Variable Speed Yes, Bevel Angle Range 0 to 45 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.