JIG SAW BLADES 4300BV (2pk) #8

  • Mfr # MP723023-8-2

  • Zoro # G501938625


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Material
High Carbon Steel
Length
3-1/8 in
Shank Type
Makita shank
Teeth per Inch
8
Includes
2 ea. Jig Saw Blade, Makita Shank, 3-1/8 in x 8TPI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP723023-8-2
Zoro #
G501938625
UPC #
883811004722
Country of Origin
Unknown

Dimensions

Length
3-1/8 in
Cutting Length
2-3/8 in

Details

Material
High Carbon Steel
Shank Type
Makita shank
Teeth per Inch
8
Includes
2 ea. Jig Saw Blade, Makita Shank, 3-1/8 in x 8TPI
Application
Fast finish scroll cutting of wood and plastics
Capacity
3-1/8 in long with 8 teeth per inch, 2-3/8 in cutting length
Features
For fast finish cutting of wood and plastics, 3-1/8 in long with 8 teeth per inch, 2-3/8 in cutting length, Durable High Carbon Steel (HCS), Makita Shank Blade, Convenient 2 pack
Material Cut
Wood, Plastic
Performance
For fast finish cutting of wood and plastics
Durability
Durable High Carbon Steel (HCS)
Capacity Plastic (Jig Saw Blades)
3/16 in - 2 in
Blade No.
# 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.