Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jigsaw, 3000 stroke/min, 12 V DC

  • Mfr # VJ05Z

  • Zoro # G5236469


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Corded/Cordless
Cordless
Blade Type
T-Shank
Cutting Action
Orbital, Straight
Strokes per Minute
800 to 3000
Length of Stroke
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VJ05Z
Zoro #
G5236469
UPC #
088381848749
Country of Origin
China

Dimensions

Length of Stroke
7/8 in
Tool Length
9 3/8 in
Stroke Length
7/8 in
Overall Length
9 3/8 in

Details

Corded/Cordless
Cordless
Blade Type
T-Shank
Cutting Action
Orbital, Straight
Strokes per Minute
800 to 3000
Item
Jigsaw
Tool Weight
3.9 lb
Included Charger
No
Series
CXT(TM)
Charger Replacement
46AD64
Features
Brushless Motor, Variable Speed and Orbital Action
Battery Pack Replacement
52KE43
Speed Control
Variable
Includes
Jigsaw Blade
Battery Included
No
Shoe Design
Adjustable
Cordless Tool Battery Type
Li-Ion
Item - Cordless Jig Saws
Cordless Jig Saw
Bevels To
45 Degrees
Brushless Motor
Yes
Corded/Banded
Cordless
Voltage
12 V DC
Handle Type
Barrel Grip
Adjustable Shoe
0 Degrees to 45 Degrees
Min. Strokes per Minute
800 stroke/min
Throttle Type
Dial
Battery Series
CXT(R)
Stroke Type
Orbital, Straight
Number of Batteries Included
0
Variable Speed
Yes
Bevel Angle Range
45 Degrees Left to 45 Degrees Right
Charger Included
No
Max. Strokes per Minute
3,000 stroke/min
Cordless Tool Kit Contents
(1) Bare Tool
Power Source
Cordless
Blade Shank Type
T-Shank
Tool Series
CXT(R)
Number of Chargers Included
0
Includes Battery
Tool Only
Bevel Angle - Left
45 Degrees
Motor Type
Brushless
Battery Chemistry
Li-Ion
Battery Type
Pouch
Battery Platform
CXT(R)
Stroke Rate - Minimum
800 stroke/min
Bevel Angle - Right
45 Degrees
Stroke Rate - Maximum
3,000 stroke/min

Description

Jigsaw, Voltage 12 V DC, Handle Type Barrel Grip, Blade Shank Type T-Shank, Cordless Tool Kit Contents (1) Bare Tool, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Series CXT(R), Charger Included No, Stroke Type Orbital, Straight, Length of Stroke 7/8 in, Brushless Motor Yes, Max. Strokes per Minute 3,000 stroke/min, Min. Strokes per Minute 800 stroke/min, Variable Speed Yes, Bevel Angle Range 45 Degrees Left to 45 Degrees Right, Throttle Type Dial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.