Zoro Homepage

Jigsaw, 3000 stroke/min, 18 V DC

  • Mfr # XVJ05Z

  • Zoro # G214548005


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Tool Weight
5 lb
Speed Control
Variable
Handle Type
Barrel Grip
Includes
(2) 792473-8-1 3 in x 24TPI T Shank HSS Jig Saw Blade, (2) 792529-7-1 4 1/8 in 9TPI Jig Saw Blade, (2) 792729-9-1 4 1/8 in x 9TPI T Shank HCS Jig Saw Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XVJ05Z
Zoro #
G214548005
UPC #
088381780377
Country of Origin
China

Dimensions

Overall Length
10 1/4 in
Stroke Length
7/8 in

Details

Voltage
18 V DC
Item
Jigsaw
Tool Weight
5 lb
Speed Control
Variable
Handle Type
Barrel Grip
Includes
(2) 792473-8-1 3 in x 24TPI T Shank HSS Jig Saw Blade, (2) 792529-7-1 4 1/8 in 9TPI Jig Saw Blade, (2) 792729-9-1 4 1/8 in x 9TPI T Shank HCS Jig Saw Blade
Features
3 Orbital Settings Plus Straight Cutting for use in a Wide Range of Materials, Base Bevels and Locks from 0 Degrees 45 Degrees Left or Right for More Precise Bevel Cuts, Built in Dust Blower, Built in L.E.D. Light Illuminates the Work Area, Compact Barrel Grip Design Allows for Control and More Precise Cuts, Compatible with Makita 18V Lithium Ion Batteries with a Star Symbol (Battery Sold Separately), Cuts upto 135 ft of 1 in MDF on a Single Charge Using 5.0 Ah Battery Bl1850B (Battery not Included), Electric Brake for Maximum Productivity, Extreme Protection Technology (XPT(TM)) is Engineered for Improved Dust and Water Resistance for Operation in Harsh Conditions, Makita Built Brushless Variable Speed Motor Delivers 800 3,000 Strokes Per Minute for Faster and More Efficient Cutting, On/Off Button with Separate Lock Button for Work Piece Protection, Soft No Load Mode Creates a More Accurate Starting Cut By Slowing Increasing the Speed of the Blade when it Engages the Material, Tool Less Blade Change Lever Allows for Faster Blade Installation and Removal for Increased Productivity, Variable 5 Speed Control Dial (800 3,000 SPM) Enables User to Match the Speed to the Application
Power Source
Cordless
Blade Clamp Type
Lever Lock
Blade Shank Type
T-Shank
Motor Type
Brushless
Stroke Rate - Maximum
3,000 stroke/min
Tool Series
LXT(R)
Number of Batteries Included
0
Battery Platform
LXT(R)
Battery Series
LXT(R)
Battery Chemistry
Li-Ion
Bevel Tilt Direction
Left, Right
Includes Battery
Tool Only
Battery Type
Pouch
Bevel Angle - Right
45 Degrees
Stroke Type
Orbital
Bevel Angle - Left
45 Degrees
Number of Chargers Included
0

Description

Jigsaw, Voltage 18 V DC, Handle Type Barrel Grip, Blade Shank Type T-Shank, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Series LXT(R), Stroke Type Orbital, Blade Clamp Type Lever Lock, Tool Weight 5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.