Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jigsaw, 3500 stroke/min, 18 V DC

  • Mfr # XVJ01Z

  • Zoro # G903927609


product price: $374.00
/ea
Free Shipping & Returns

Key Features

Number of Batteries Included
0
Handle Type
Barrel Grip
Tool Weight
5.5 lb
Includes
415524-7 Anti Splintering Insert, 417852-6 Cover Plate, 783202-0 Hex Wrench, Jig Saw Blade
Voltage
18 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XVJ01Z
Zoro #
G903927609
UPC #
088381843935
Country of Origin
Thailand

Dimensions

Overall Length
11 3/4 in
Stroke Length
1 in

Details

Number of Batteries Included
0
Handle Type
Barrel Grip
Tool Weight
5.5 lb
Includes
415524-7 Anti Splintering Insert, 417852-6 Cover Plate, 783202-0 Hex Wrench, Jig Saw Blade
Voltage
18 V DC
Item
Jigsaw
Features
Built in Dust Blower, Dual Ambidextrous On/Off Button with Separate Lock Button, Star Protection Computer Controls(TM), No Load Speed Reduction Feature, Tool Less Blade Change System
Power Source
Cordless
Includes Battery
Tool Only
Battery Chemistry
Li-Ion
Battery Platform
LXT(R)
Stroke Type
Orbital
Tool Series
LXT(R)
Blade Clamp Type
Set Screw
Blade Shank Type
T-Shank
Motor Type
Brushless
Stroke Rate - Maximum
3,500 stroke/min
Speed Control
Variable
Battery Type
Pouch
Bevel Angle - Right
45 Degrees
Bevel Angle - Left
45 Degrees
Bevel Tilt Direction
Left, Right
Number of Chargers Included
0
Battery Series
LXT(R)

Description

Jigsaw, Voltage 18 V DC, Handle Type Barrel Grip, Blade Shank Type T-Shank, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Series LXT(R), Stroke Type Orbital, Blade Clamp Type Set Screw, Tool Weight 5.5 lb, Features Built in Dust Blower, Dual Ambidextrous On/Off Button with Separate Lock Button, Star Protection Computer Controls(TM), No Load Speed Reduction Feature, Tool Less Blade Change System, Cordless, Stroke Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.