Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jigsaw, 3500 stroke/min, 40 V DC

  • Mfr # GVJ01Z

  • Zoro # G113118514


product price: $364.00
/ea
Free Shipping & Returns

Key Features

Corded/Cordless
Cordless
Strokes per Minute
800 - 3,500 SPM
Length of Stroke
1 in
Tool Weight
5.8 lb
Includes
(2) 792473-8-1 3 in x 24TPI T Shank HSS Jig Saw Blade, (2) 792529-7-1 4 1/8 in 9TPI Jig Saw Blade, (2) 792729-9-1 4 1/8 in x 9TPI T Shank HCS Jig Saw Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVJ01Z
Zoro #
G113118514
UPC #
088381770286
Country of Origin
China

Dimensions

Length of Stroke
1 in
Length
10-5/8 in
Overall Length
10 5/8 in
Stroke Length
1 in

Details

Corded/Cordless
Cordless
Strokes per Minute
800 - 3,500 SPM
Tool Weight
5.8 lb
Includes
(2) 792473-8-1 3 in x 24TPI T Shank HSS Jig Saw Blade, (2) 792529-7-1 4 1/8 in 9TPI Jig Saw Blade, (2) 792729-9-1 4 1/8 in x 9TPI T Shank HCS Jig Saw Blade
Brushless Motor
Yes
Voltage
40 V DC
Features
Built in Dust Blower, Dual Ambidextrous On/Off Button with Separate Lock Button, Wider Base Plate, Rubberized Soft Grip Handle, Tool Less Blade Change System
Item
Jigsaw
Handle Type
Barrel Grip
Speed Control
Variable
Power Source
Cordless
Color
Teal
Max. Cutting Capacity
5-5/16 in (Wood at 90°); 3/8 in (Mild Steel at 90°); 13/16 in (Aluminum at 90°)
Battery Chemistry
Li-Ion
Bevel Tilt Direction
Left, Right
Bevel Angle - Left
45 Degrees
Number of Batteries Included
0
Blade Clamp Type
Lever Lock
Stroke Type
Orbital
Motor Type
Brushless
Tool Series
XGT(R)
Bevel Angle - Right
45 Degrees
Includes Battery
Tool Only
Battery Type
Pouch
Number of Chargers Included
0
Battery Series
XGT(R)
Battery Platform
XGT(R)
Blade Shank Type
T-Shank
Stroke Rate - Maximum
3,500 stroke/min

Description

  • OUTPOWER: Up to 20% faster cutting speed*
  • OUTSMART: Up to 30% less vibration output*
  • OUTLAST: Cuts up to 180 FT per charge using one 2.5Ah battery (battery not included)
  • Makita-built brushless motor delivers up to 3,500 SPM for higher blade speed than corded
  • Ergonomically designed barrel grip allows closer-to-work control and more precise cuts
  • Equipped with 3 orbital settings plus straight cutting delivers more accurate cuts in a variety of materials
  • Variable 6-speed control dial (800-3,500 SPM) enables user to match the speed to the application
  • Constant speed control provides continuous speed during heavy applications
  • Improved stability during cutting due to a wider base plate
  • "Tool-less" blade change system allows for faster blade installation and removal for increased productivity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.