Zoro Homepage

Jigsaw, 3500 stroke/min, 40 V DC

  • Mfr # GVJ02Z

  • Zoro # G713115845


product price: $354.00
/ea
Free Shipping & Returns

Key Features

Corded/Cordless
Cordless
Strokes per Minute
0 - 3,500 SPM
Length of Stroke
1 in
Includes
(2) 792473-8-1 3 in x 24TPI T Shank HSS Jig Saw Blade, (2) 792529-7-1 4 1/8 in 9TPI Jig Saw Blade, (2) 792729-9-1 4 1/8 in x 9TPI T Shank HCS Jig Saw Blade
Voltage
40 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVJ02Z
Zoro #
G713115845
UPC #
197050002020
Country of Origin
China

Dimensions

Length of Stroke
1 in
Length
8-3/4 in
Overall Length
8 3/4 in
Stroke Length
1 in

Description

  • OUTPOWER: Up to 20% faster cutting speed*
  • OUTSMART: Constant Speed Control provides continuous speed during heavy cutting applications
  • OUTLAST: Cuts up to 180 FT per charge using one 2.5Ah battery (battery not included)
  • Makita-built brushless motor delivers up to 3,500 SPM for higher blade speed than corded
  • Large 2-finger variable speed trigger for added convenience with lock-on button
  • Equipped with 3 orbital settings plus straight cutting delivers more accurate cuts in a variety of materials
  • Variable 6-speed control dial (0-3,500 SPM) enables user to match the speed to the application
  • Improved stability during cutting due to a wider base plate
  • "Tool-less" blade change system allows for faster blade installation and removal for increased productivity
  • Built-in dust blower clears the line of cut for increased accuracy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.