Zoro Homepage

JIGSAW BLADE (5PK)

  • Mfr # MP792476-2

  • Zoro # G701937534


product price: $11.59
/ea

Key Features

Material
High Speed Steel
Length
3-7/8 in
Shank Type
inT in Tang
Teeth per Inch
9
Application
Hardwood, thick mild steel plate and tough plastics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP792476-2
Zoro #
G701937534
UPC #
883811007310
Country of Origin
Unknown

Dimensions

Length
3-7/8 in
Cutting Length
3 in

Details

Material
High Speed Steel
Shank Type
inT in Tang
Teeth per Inch
9
Application
Hardwood, thick mild steel plate and tough plastics
Includes
5 ea. Jig Saw Blade, T Shank, HSS, 3-7/8 in x 9TPI
Features
High speed steel T-shank blade for hardwood, thick mild steel, and tough plastics, 3-7/8 in length, 3 in cutting length, 9 TPI, durable, convenient 5-pack.
Capacity
3-7/8 in long with 9 teeth per inch, 3 in cutting length
Material Cut
Wood, Plastic, Aluminum, Stainless Steel
Capacity Aluminum (Jig Saw Blades)
1/8 in - 1/4 in
Performance
For cutting hardwood, thick mild steel plate and tough plastics
Capacity Plastic (Jig Saw Blades)
1/8 in - 2-3/8 in
Durability
High Speed Steel (HSS) for faster cutting and longer life
Blade No.
B-25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.