Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobsite Radio & Speaker

  • Mfr # GRM04

  • Zoro # G916313895


product price: $179.00
/ea
Free Shipping & Returns

Key Features

Memory Presets
AM; FM
Included Charger
No
Tool Height
9 1/2 in
Charging Type
USB Charging
Series
XGT(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRM04
Zoro #
G916313895
UPC #
088381763448
Country of Origin
China

Dimensions

Tool Height
9 1/2 in
Tool Width
5 in
Tool Length
5 in

Details

Memory Presets
AM; FM
Included Charger
No
Charging Type
USB Charging
Series
XGT(R)
Bluetooth Capability
Yes
Battery Capacity
2.5 Ah
Number of Presets Stations
9
Compatible Battery Voltage
18 V
Product Type
Cordless Lantern with Radio
Features
Lens Guard Doubles as an FM Antenna for Enhanced Sound Quality, Strap with Hook Allows Lantern to Illuminate Downward
Voltage
40 V
Number of Batteries Included
0
Port Types
USB Port
Number of USB Ports
1
Charging Capability
Yes
Play Modes
Bluetooth(R)
Battery Platform
40V MAX
Number Ports
1
Includes
Flashlight Hook
Item
Jobsite Radio & Speaker
Power Source
Cordless
Tool Weight
4.1 lb

Description

Radio Kit, Battery Platform XGT(R), Product Type Radio Kit, Power Source Cordless, Play Modes Bluetooth(R), Tool Length 5 in, Tool Height 9 1/2 in, Standards UL Listed, Battery Capacity 2.5 Ah, Battery Included / Bare Tool Bare Tool, Voltage 40V DC, Charging Type USB, Number of Presets Stations 9, Bluetooth Capability Yes, Charging Capability Yes, Compatible Battery Voltage 18V DC

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.