Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JobsiteLightKit, LED, 5,500lm, (2)6.0Ah

  • Mfr # DML810 + BL1860B-2

  • Zoro # G406598528


product price: $957.78
/ea
Free Shipping & Returns

Key Features

Includes
AC Power Cord
Lamp Type
LED
Standards
UL Listed
Light Distribution
180 Degrees , 360 Degrees
Voltage
18 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DML810 + BL1860B-2
Zoro #
G406598528
UPC #
088381891103
Country of Origin
Multiple

Dimensions

Maximum Height
31 in
Overall Length
16 1/2 in
Tool Width
16 1/2 in
Minimum Height
31 in

Details

Item
Cordless Area Light
Includes
AC Power Cord
Lamp Type
LED
Standards
UL Listed
Light Distribution
180 Degrees , 360 Degrees
Voltage
18 V DC
Run Time
15 hr
Battery Capacity
6.0Ah
Tool Weight
30.6 lb
Mount Type
Freestanding
Lamp Life at Maximum Lumens Rating
3.3 hr
Wireless Tool Tracking
No
Product Type
Site Light
Minimum Brightness Level
1,500 lm
Switch Type
Push Button
Lamp Life Battery Capacity Rating
5 Ah
Included Charger
No
Replacement Lamps
No
Series
No Series
Compatible Battery Capacity
2.0Ah, 3.0Ah, 4.0Ah, 5.0Ah, 6.0Ah
Charging Capability
Cordless Tool Battery
Brightness Level
1,500 lm, 3,000 lm, 5,500 lm
Compatible Charger Model Number
22UT98 (Mfr No. DC18SF), 38XU23 (Mfr No. DC18RD), 4NNN4 (Mfr No. DC18RC), 4NNN5 (Mfr No. DC18SE)
Number of Batteries Included
2
Head Type
Fixed
Maximum Brightness Level
5,500 lm
Battery Platform
18V LXT
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries
Light Output Mode
High / Medium / Low
Features
AC Inlet and Outlet Can Be Used to Chain Multiple Upright Lights Together, Dust and Water-Resistant Construction, Self-Righting Design Keeps Work Light in Upright Position
Number of Light Output Modes
3
Maximum Head Rotation Angle
0 Degrees
Focus
Flood
Water Penetration Rating
IP54
Compatible Battery Model Number
33RT41 (Mfr No. BL1820B), 33RT43 (Mfr No. BL1840B), 38XU33 (Mfr No. BL1850B), 4NNN2 (Mfr No. BL1830), 52RW97 (Mfr No. BL1860B)
Battery Model Number
52RW98 (Mfr No. BL1860B-2)
Power Source
Corded, Cordless

Description

Jobsite Light Kit, Battery Platform LXT(R), Series No Series, Light Output Mode High, Low, Medium, Brightness Level 1,500 lm, 3,000 lm, 5,500 lm, Maximum Brightness Level 5,500 lm, Minimum Brightness Level 1,500 lm, Mount Type Freestanding, Maximum Height 31 in, Minimum Height 31 in, Light Distribution 180 Degrees , 360 Degrees , Head Type Fixed, Maximum Head Rotation Angle 0 Degrees , Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, Battery Capacity (2) 6.0 Ah, Run Time 15 hr

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.