Zoro Homepage

Large Tool Box, 9-15/16 in H

  • Mfr # T-90015

  • Zoro # G515486983


product price: $159.00
/ea
Free Shipping & Returns

Key Features

Color
Teal
Features
Fits Long Tools, Horizontal Design for Maximum Accessibility, Open Base without Handle Interference or Unstacking
Includes
Molle Panel Divider, Storage Tray
Closure Type
Latch
Number of Trays
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-90015
Zoro #
G515486983
UPC #
197050353788
Country of Origin
United States

Details

Item
Tool Box
Color
Teal
Features
Fits Long Tools, Horizontal Design for Maximum Accessibility, Open Base without Handle Interference or Unstacking
Includes
Molle Panel Divider, Storage Tray
Closure Type
Latch
Number of Trays
1
Locking System
Security Bar
Lid Style
Hinged
Total Load Capacity
100 lb
Total Storage Capacity
3,854 cu in
Number of Dividers
1

Description

Tool Box, Locking System Security Bar, Color Teal, Closure Type Latch, Features Fits Long Tools, Horizontal Design for Maximum Accessibility, Open Base without Handle Interference or Unstacking, Includes Molle Panel Divider, Storage Tray, Lid Style Hinged, Number of Dividers 1, Number of Trays 1, Total Load Capacity 100 lb, Total Storage Capacity 3,854 cu in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.