Lithium-Ion Brushless Cordless Robotic Vacuum, 18" Cleaning Width

  • Mfr # DRC200Z

  • Zoro # G802713105


product price:  $3,325.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DRC200Z
Zoro #
G802713105
UPC #
88381822916
Country of Origin
United States

Description

THE 18V X2 LXT® BRUSHLESS ROBOTIC VACUUM IS A CORDLESS SOLUTION THAT AUTOMATICALLY CLEANS LARGE FLOORING SPACES IN COMMERCIAL ENVIRONMENTS. THE DRC200PT FEATURES AN EFFICIENT BRUSHLESS MOTOR ENGINEERED FOR EXTENDED RUN TIME AND LONGER TOOL LIFE. JUST TURN IT LOOSE WITH TWO FULLY-CHARGED 18V LXT® LITHIUM-ION 5.0AH BATTERIES AND IT WILL CLEAN APPROXIMATELY 5,380 SQ. FT. OF HARD FLOORING (OR UP TO 200 MINUTES OF CONTINUOUS OPERATION IN "MAIN BRUSH PLUS VACUUM" MODE). IDEAL FOR USE IN WAREHOUSES, OFFICES, CAFETERIAS, SCHOOLS, HOSPITALS, GYMNASIUMS, CONVENTION CENTERS AND MORE. THE DRC200Z HAS A 3-STAGE CLEANING SYSTEM WITH SIDE BRUSHES, A MAIN BRUSH AND VACUUM SUCTION FOR EFFICIENT CLEANING. THE FILTRATION SYSTEM ENGINEERED TO CAPTURE 99% OF DUST PARTICULATES. ADDITIONAL FEATURES INCLUDE LARGE CAPACITY (5/8 GALLON), TWO NAVIGATION OPTIONS TO SET DEPENDING ON THE NUMBER OF OBSTACLES, TIMER FUNCTION, REMOTE CONTROL, AND MUCH MORE. TO RESTRICT CLEANING TO SPECIFIED AREAS, USE THE BOUNDARY TAPE TO PREVENT THE VACUUM FROM TRAVELING INTO RESTRICTED ZONES. INCLUDES:
    REMOTE CONTROL BOUNDARY TAPE (49' ROLL)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.